Buy more than* S$200* and get FREE SHIPPING

  • S lock Carbide hole saw 578 (cutter)
  • S lock Carbide hole saw 578 (cutter)
  • S lock Carbide hole saw 578 (cutter)
  • S lock Carbide hole saw 578 (cutter)

S lock Carbide hole saw 578 (cutter) SL578016

4.50 (2)
Item.#
09319143
Mfr.#
SL578016
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
Cutter only. Please purchase the shank and center drill separately.
Specification
S lock system
Chuck Dimensions (mm)
(Used in cutting edge diameter of 35mm or less) 10 Straight, SDS shank charging shank 6.35
Compatible Motor
(Please use it in rotation only) electric drill
Effective Length (mm)
4
Cutting Edge Diameter (phi mm)
16
Purpose
Drilling work in steel plate less than 4mm thickness , stainless plate etc. Drilling work in FRP , resin plate etc .
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel
4
From Japan
On 2014-11-11 11:49:35
You can cut well. However, because the type of SDS shank I had was different, I ordered again. It will be a great help if you describe which shanks fit together with the hole saw.
This review is about item#09319292.
Iron plate drilling
5
From Japan
On 2009-04-06 11:31:27
Although it is an indexable interchangeable type, there was no problem such as shaking as my feeling. We recommend cemented carbide from bimetallic goods.
This review is about item#09319186.