Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • S lock Carbide hole saw 578 (cutter)
  • S lock Carbide hole saw 578 (cutter)
  • S lock Carbide hole saw 578 (cutter)
  • S lock Carbide hole saw 578 (cutter)
  • S lock Carbide hole saw 578 (cutter)

S lock Carbide hole saw 578 (cutter) SL578022

4.50 (2)
Item.#
09319186
Mfr.#
SL578022
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cutter only. Please purchase the shank and center drill separately.
Specification
S lock system
Compatible Motor
Electric drill (please use only for rotation)
Purpose
Drilling work in steel plate less than 4mm thickness , stainless plate etc . Drilling work in FRP , resin plate etc .
Effective Length (mm)
4
Cutting Edge Diameter (phi mm)
22
Chuck Dimensions (mm)
10 STRAIGHT, SDS SHANK Shanks 6.35 For charging (Use cutting edge diameter below 35 mm)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel
4
From Japan
On 2014-11-11 11:49:35
You can cut well. However, because the type of SDS shank I had was different, I ordered again. It will be a great help if you describe which shanks fit together with the hole saw.
This review is about item#09319292.
Iron plate drilling
5
From Japan
On 2009-04-06 11:31:27
Although it is an indexable interchangeable type, there was no problem such as shaking as my feeling. We recommend cemented carbide from bimetallic goods.
This review is about item#09319186.