Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shank for S lock series (High speed Centre drill)
  • Shank for S lock series (High speed Centre drill)
  • Shank for S lock series (High speed Centre drill)

Shank for S lock series (High speed Centre drill) SLSK

5.00 (2)
Item.#
09319301
Mfr.#
SLSK
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
6.35
Compatible
S lock system supported product
TRUSCO Part Number
303-8661
Type
10-mm straight shank
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it to open a hole with 120 mm hole saw of Miyanaga on the top plate part of the plastic drumcane
5
From Japan
On 2013-03-05 18:30:07
I used something for woodwork that was cheap so far, but I was worried because of the sharpness and the danger of breakage. I used it yesterday but I am satisfied with working with confidence.
This review is about item#09319301.
Bearing repair of loader
5
From Japan
On 2012-11-30 11:05:48
It was able to drill very beautiful. To break well
This review is about item#09319301.