Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PP Rope

PP Rope HC510

4.00 (2)
Item.#
09319371
Mfr.#
HC510
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (phi mm)
5
Material
Polypropylene
Weight (g)
About 280
Color
White
Length (m)
About 100
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
packing
3
From Japan
On 2017-03-24 18:04:03
There is no problem. Also purchase if necessary
This review is about item#9319371.
Used for tightening the bull sheet
5
From Japan
On 2012-12-28 13:21:36
The winding number is appropriate.
This review is about item#09319371.