Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Rope

PP Rope HC508

4.00 (2)
Item.#
09319387
Mfr.#
HC508
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (phi mm)
5
Material
Polypropylene
Weight (g)
About 230
Color
White
Length (m)
Approx. 80
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
packing
3
From Japan
On 2017-03-24 18:04:03
There is no problem. Also purchase if necessary
This review is about item#9319371.
Used for tightening the bull sheet
5
From Japan
On 2012-12-28 13:21:36
The winding number is appropriate.
This review is about item#09319371.