Buy more than* S$200* and get FREE SHIPPING

  • Personal Incubator
  • Personal Incubator
  • Personal Incubator

Personal Incubator JP culture III type

Item.#
09319843
Mfr.#
JP culture III type
Package Qty.
1PC
Ship pack of
1
317.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Temperature Setting Method
Three-step switching by switch
Convection System
Method for natural convection
AS ONE Part Number
2-5834-01
Heater's storage capacity (W)
150
Exterior
STYROFOAM, PC (POLYCARBONATE)
Body Dimensions (Width x Depth x Height) (mm)
255x205x95
Power
AC100V 50/60Hz
Temperature Distribution Pricision
Less than +/-1 deg C
Inside Dimension (mm)
210x110x37
Temperature Setting Range (degree c)
25, 36, 44.5(3-Stage adjustable)
Outside Dimension (mm)
255x205x95
Interior
Aluminum
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
210x110x37
Weight (g)
360