Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Multi-soft
  • Multi-soft
  • Multi-soft

Multi-soft -

by 3M
4.00 (7)
Item.#
09320114
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Printing and packaging of products may be different
Roll Length (m)
6.12
Sheet Size (mm)
203x102
Base Material
Non-woven fabric
Color
Red brown
Grain Size
320
Purpose
For removing scratches, rust and burr of metal For skinning before application of paint.
Roll Width (mm)
203
Grade
A-VFN
Abrasive Material
A (Aluminum Oxide)
Thickness (mm)
5
Description 2
Purchased 3M multi-soft by parallel imports
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2015-07-01 07:24:04
We have been using this product for a long time. The work will progress with stable quality. I will continue to use it in the future. It can also be used for hard materials and durability without complaints.
This review is about item#09320114.
Rust removal of foundry products
2
From Japan
On 2014-10-15 14:15:19
I used it separately from the perforation, but the amount that arrived this time was usually only 59 sheets for 60 sheets. It may be by chance, but if such a state continues, we will have to change it to another product. If there was a specification change in length, please write clearly to that effect.
This review is about item#09320114.
I am using it for grinding wood products
5
From Japan
On 2013-06-05 13:46:57
Because it can cut only as much as you want with perforations, it is very handy. Because the price is low price, that point is very much saved.
This review is about item#09320114.
Machine parts care and finish
5
From Japan
On 2013-04-20 17:04:38
It is thinner than 7447 and easy to break, but it gets faster and cleaner finish. The perforations are just right size and easy to use.
This review is about item#09320114.
Applying paint
5
From Japan
On 2011-06-03 15:44:09
Although the strength of waist is different from that of Sumitomo 3M's, price is cheap so it is used properly in a range where there is no problem.
This review is about item#09320114.
It is used as a substitute for the base paper. I like it because it is cheap because it is disposable. Thank you in the future. .
5
From Japan
On 2010-03-18 18:16:47
I'm happy to have this type of green commercialization
This review is about item#09320114.
Plastic end face treatment
1
From Japan
On 2010-02-04 13:20:40
Not only the package design has changed but the goods themselves are entirely different from the previous ones. It is easy to be frayed without waist. It is not usable.
This review is about item#09320114.