Buy more than* S$200* and get FREE SHIPPING

  • Laminating Pouch Film

Laminating Pouch Film FCP10263370

4.55 (29)
Item.#
09320166
Mfr.#
FCP10263370
Package Qty.
1Box(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Main Material
PET film
Type
Gloss
Size
B4
Thickness (microm)
100
Dimension (mm)
263x370
Customer Reviews
5 star 23
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.55
29 Customer Reviews
The reviews are automatic translation.
Creation of work confirmation documents
5
From Japan
On 2016-08-22 17:06:17
I was surprised because the price is cheap though it is the same item
This review is about item#9320141.
To make the nameplates of flowers in the garden ...
5
From Japan
On 2016-06-30 09:52:20
Very satisfied with any product of size difference
This review is about item#09320175.
Paper card laminate
5
From Japan
On 2016-06-13 18:14:32
It is used for a paper card that can be laminated but it can be used normally.
This review is about item#09320193.
Exhibit display
5
From Japan
On 2016-05-19 15:18:42
We purchased the same thing cheaply, and we were able to reduce expenses. I can clean the pouch and there is no problem.
This review is about item#09320132.
Pouch calendar
3
From Japan
On 2016-01-29 14:16:04
I think that it is a good product.
This review is about item#09320166.
Menu creation
5
From Japan
On 2015-12-07 20:55:52
There is no problem, it is OK as it used to be used before. Just to mention pouches in general, but I can say that it is A4 size but I think in a position to use if I make it a little larger. When it says what it is, when laminating slightly thick paper, there are many cases where the difference between the size of the pouch and the paper is small and peels off. I am trying to cut paper and laminate, but if you increase the size of the pouch a little more, I think that you can laminate A4 photo paper without peeling. It is a request.
This review is about item#09320157.
Protection of examination tickets, notes to be used over and over
5
From Japan
On 2015-09-24 23:15:08
no problem
This review is about item#09320193.
work
4
From Japan
On 2015-04-30 01:21:26
Lamination is Fujibura both B5A4. It is slightly larger by 1 - 2 mm.
This review is about item#09320175.
It is used as a pot flower no label. Used as a label of vegetable flower seedlings.
5
From Japan
On 2014-12-23 23:54:44
I am satisfied. I would like to use it in the future. Already we used 80 pieces of X 4 times in total.
This review is about item#09320193.
Laminate notice
2
From Japan
On 2014-08-20 09:01:50
The overall size is smaller than before substitutes and it is hard to keep fit. Is cost down? Afterwards, when laminated, the transparent places where paper does not enter become partly slightly whitish and muddy feeling. Quality problem?
This review is about item#09320132.