Buy more than* S$200* and get FREE SHIPPING

  • Laminating Pouch Film

Laminating Pouch Film FCP10154216

4.55 (29)
Item.#
09320184
Mfr.#
FCP10154216
Package Qty.
1Box(100Sheet)
Ship pack of
1
14.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Material
PET FILM
Type
Gloss
Size
A5
Thickness (microm)
100
Dimension (mm)
154x216
Customer Reviews
5 star 23
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.55
29 Customer Reviews
The reviews are automatic translation.
Creating a work verification documents
5
From Japan
On 2016-08-22 17:06:17
I was surprised because the price is cheap for the same products
This review is about item#9320141.
Playground of the flower beds of flowers in the name plate making ...
5
From Japan
On 2016-06-30 09:52:20
Also very happy in any commodity of size difference
This review is about item#09320175.
Laminate of paper card
5
From Japan
On 2016-06-13 18:14:32
Although used for the laminate can be paper card can be used normally.
This review is about item#09320193.
Exhibit Display
5
From Japan
On 2016-05-19 15:18:42
Was able to reduce costs can be purchased cheaply the same thing. Also pouch Is not clean can be a problem.
This review is about item#09320132.
Pouch Calendar
3
From Japan
On 2016-01-29 14:16:04
I think that it is good commodity.
This review is about item#09320166.
Menu creation
5
From Japan
On 2015-12-07 20:55:52
No problem, OK is because it is the same as had been used before. But I can say pouch General A4 I think is in a position to use and get to make a little more bigger say that size. What do you do and say and there are many that would rather peel off little difference in the size of thick too pouch and paper and laminated paper. If Moraere I by increasing the size of, but because a little pouch so that the laminate to cut the paper, I think that I can laminate without peel off even in the photographic paper of A4. It is demand.
This review is about item#09320157.
Protection of the memo, etc. also be used examination tickets and many times
5
From Japan
On 2015-09-24 23:15:08
no problem
This review is about item#09320193.
work
4
From Japan
On 2015-04-30 01:21:26
Laminate B5A4 both Fujipura. Since some 1 · 2mm large.
This review is about item#09320175.
Use in flower pot Noraberu. Use the label of vegetables flower seedlings.
5
From Japan
On 2014-12-23 23:54:44
We are satisfied. We want to use in the future. Already a total of 80 or 20 X4 times we have to be utilized.
This review is about item#09320193.
Laminate of the bulletin
2
From Japan
On 2014-08-20 09:01:50
Replacement painful combined overall dimensions are not smaller than before. Is the cost down? After, transparent place that does not contain paper and laminating is partially slightly white cloudy feeling. Quality problems?
This review is about item#09320132.