Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch

Stainless Steel Draw Latch TL-345-1

Item.#
09320385
Mfr.#
TL-345-1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension V (phi mm)
3.2
Allowable Load (N[kgf])
190(19.4)
Dimension F (phi mm)
3.2
Dimension U(mm)
44
Dimension K(mm)
22.2
Dimension G(mm)
9
Dimensions J (mm)
11
Dimensions N (mm)
17.5
Dimensions p (mm)
24
Dimensions C (mm)
23
Dimensions B (mm)
16
Dimensions E (mm)
12
Dimensions D (mm)
3.5
Dimension S (mm)
17.8
Dimensions A (mm)
t1.2
Dimension H (mm)
29
Dimensions L (mm)
26.4
Weight (g)
22.4
Dimension W (mm)
26
Material and Processing
(Base-keeper) Barrel finishing of SUS304 / (Lever ,arm) SUS304 / shiny barrel finishing (Shafts, rivets) SUS304 /- (Leaf springs) SUS304-CSP /- (Nylon washer) PA/primary colors