Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch

Stainless Steel Draw Latch TL-345-2

Item.#
09320394
Mfr.#
TL-345-2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G(mm)
9
Dimensions J (mm)
14
Dimensions N (mm)
12
Dimensions p (mm)
30
Dimensions C (mm)
12
Dimensions B (mm)
6
Dimensions E (mm)
11
Dimensions D (mm)
3.5
Dimension S (mm)
25.3
Dimensions A (mm)
t1
Dimension H (mm)
15.6
Dimensions L (mm)
13
Weight (g)
14.2
Dimension W (mm)
29
Dimension V (phi mm)
3.6
Allowable Load (N[kgf])
70(7.1)
Dimension F (phi mm)
2.6
Dimension U(mm)
56
Dimension K(mm)
9.2
Material and Processing
(Base-keeper) SUS304 / barrel polishing (lever arm) SUS304 / Gloss barrel polishing (shaft rivets) SUS304 / - (leaf spring) SUS304-CSP / - (nylon washer) PA / primary color