Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch

Stainless Steel Draw Latch TL-345-3

Item.#
09320403
Mfr.#
TL-345-3
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
7
Dimensions E (mm)
13
Dimensions D (mm)
3.8
Dimension S (mm)
15.3
Dimensions A (mm)
t1
Dimension H (mm)
22
Dimensions L (mm)
19.8
Weight (g)
15.4
Dimension W (mm)
21
Dimension V (phi mm)
3.1
Allowable Load (N[kgf])
80(8.2)
Dimension F (phi mm)
2.8
Dimension U(mm)
47
Dimension K(mm)
16.4
Dimension G(mm)
8
Dimensions J (mm)
12
Dimensions N (mm)
15.5
Dimensions p (mm)
31.5
Dimensions C (mm)
15
Material and Processing
(Base-keeper) Barrel finishing of SUS304 / (Lever ,arm) SUS304 / shiny barrel finishing (Shafts, rivets) SUS304 /- (Leaf springs) SUS304-CSP /- (Nylon washer) PA/primary colors