Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch
  • Stainless Steel Draw Latch

Stainless Steel Draw Latch TL-345-4

Item.#
09320412
Mfr.#
TL-345-4
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
6
Dimensions E (mm)
11
Dimensions D (mm)
3.5
Dimension S (mm)
16.1
Dimensions A (mm)
t1
Dimension H (mm)
16
Dimensions L (mm)
13.8
Weight (g)
10.1
Dimension W (mm)
16
Dimension V (phi mm)
3.2
Allowable Load (N[kgf])
50(5.1)
Dimension F (phi mm)
2.6
Dimension U(mm)
42
Dimension K(mm)
10.4
Dimension G(mm)
8
Dimensions J (mm)
13
Dimensions N (mm)
8
Dimensions p (mm)
25.5
Dimensions C (mm)
12
Material and Processing
(Base-keeper) Barrel finishing of SUS304 / (Lever ,arm) SUS304 / shiny barrel finishing (Shafts, rivets) SUS304 /- (Leaf springs) SUS304-CSP /- (Nylon washer) PA/primary colors