Buy more than* S$200* and get FREE SHIPPING

  • Stainless Catch Clip
  • Stainless Catch Clip
  • Stainless Catch Clip
  • Stainless Catch Clip
  • Stainless Catch Clip

Stainless Catch Clip TL-11J-2

5.00 (1)
Item.#
09320437
Mfr.#
TL-11J-2
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension r (mm)
2.0
Dimension Q(mm)
5.0
Dimension K(mm)
50.0
Dimension G(mm)
2.0
Dimensions J (mm)
22.0
Dimensions I (mm)
18.0
Dimensions O (mm)
23
Dimensions N (mm)
14
Clamping Force (N [kgf])
About 118 (12)
Weight (g)
55.4
Dimensions p (mm)
37.75
Dimensions C (mm)
10
Dimensions B (mm)
22
Dimensions E (mm)
4.3
Dimensions D (mm)
8.0
Dimension S (mm)
14
Dimension F (mm)
10
Dimensions A (mm)
32
Dimension H (mm)
36
Dimensions L (mm)
40
Dimensions M (mm)
16
Dimension V(mm)
31
Dimension U(mm)
9x5.5
Material and Processing
(Lever based arm keeper) SUS304/barrel-polishing (spring) SUS304WP/- (shaft) SUS304/-
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tool box etc
5
From Japan
On 2014-03-11 08:59:59
It is more powerful and closes other companies, durability strength is also available and the number of replacements can be reduced
This review is about item#09320446.