Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Catch Clip
  • Stainless Catch Clip
  • Stainless Catch Clip
  • Stainless Catch Clip
  • Stainless Catch Clip

Stainless Catch Clip TL-11J-3

5.00 (1)
Item.#
09320446
Mfr.#
TL-11J-3
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
12
Dimensions B (mm)
32
Dimensions E (mm)
4.3
Dimensions D (mm)
8.6
Dimension S (mm)
20
Dimension F (mm)
15
Dimensions A (mm)
44
Dimension H (mm)
50
Dimensions L (mm)
54
Dimensions M (mm)
19
Dimension V(mm)
47
Dimension U(mm)
12x6.5
Dimension r (mm)
2.5
Dimension Q(mm)
7.0
Dimension K(mm)
75.0
Dimension G(mm)
3.0
Dimensions J (mm)
30.8
Dimensions I (mm)
26.5
Dimensions O (mm)
27
Dimensions N (mm)
25
Clamping Force (N [kgf])
About 196 (20)
Weight (g)
145
Dimensions p (mm)
54.9
Material and Processing
(Lever base arm keeper) SUS304/barrel-polishing (spring) SUS304WP/- (shaft) SUS304/-
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tool box etc
5
From Japan
On 2014-03-11 08:59:59
It is more powerful and closes other companies, durability strength is also available and the number of replacements can be reduced
This review is about item#09320446.