Buy more than* S$200* and get FREE SHIPPING

  • Stainless Catch Clip, Small
  • Stainless Catch Clip, Small
  • Stainless Catch Clip, Small
  • Stainless Catch Clip, Small

Stainless Catch Clip, Small TL-11F

5.00 (1)
Item.#
09320464
Mfr.#
TL-11F
Package Qty.
1PC
Ship pack of
1
5.83 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Material and Processing
(Base, lever, arm, spring, shaft, keeper) SUS304/barrel polishing
Weight (g)
35.5
Clamping Force (N [kgf])
About 108 (11)
Application
Measuring instruments, machine tools, construction equipment, vehicle, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2016-08-26 18:11:06
Because there is no other handling, it is handy.
This review is about item#9320464.