Buy more than* S$200* and get FREE SHIPPING

  • Stainless Catch Clip With Lock
  • Stainless Catch Clip With Lock
  • Stainless Catch Clip With Lock
  • Stainless Catch Clip With Lock

Stainless Catch Clip With Lock TL-322

4.50 (2)
Item.#
09320491
Mfr.#
TL-322
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(LEVER-BASED ARM SLIDE KEEPERS) BARREL FINISHING (STOPPER PIN) SUS303 / SUS304 /-(SHAFT A) / SUS / BARREL FINISHING (SHAFT B SPRINGS) SUS304-
Weight (g)
75
Application
Distribution Board, Control Panel, Switchboard, Measuring instruments, etc.
Clamping Force (N [kgf])
About 138 (14)
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to lock the Coleman lantern case.
4
From Japan
On 2018-01-04 16:36:24
There is no complaints on things, but it was easy to work with hole position paper.
This review is about item#9320491.
work? I installed this because the box lock broke.
5
From Japan
On 2013-05-24 20:41:04
It has plenty of solid feeling. I think that it is also simple lock type.
This review is about item#09320491.