Buy more than* S$200* and get FREE SHIPPING

  • T Type Fastener 2 Type
  • T Type Fastener 2 Type
  • T Type Fastener 2 Type
  • T Type Fastener 2 Type

T Type Fastener 2 Type TL-28A-1

Item.#
09320507
Mfr.#
TL-28A-1
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, various types of cases
Dimensions B (mm)
28.6
Weight (g)
44.9
Clamping Force (N [kgf])
About206(21)
Dimensions A (mm)
t1.5
Material and Processing
(Keeper arm case-based lever) BSP / Ni (shaft) BSBM / Ni (spring) SUS304 / -