Buy more than* S$200* and get FREE SHIPPING

  • T Type Fastener 2 Type
  • T Type Fastener 2 Type
  • T Type Fastener 2 Type
  • T Type Fastener 2 Type

T Type Fastener 2 Type TL-28A-2

Item.#
09320516
Mfr.#
TL-28A-2
Package Qty.
1PC
Ship pack of
1
4.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, various types of cases
Dimensions A (mm)
t1.6
Clamping Force (N [kgf])
About 206 (21)
Dimensions B (mm)
28.8
Weight (g)
42.7
Material and Processing
(Keeper arm case base lever) SPCC/Zn (Shaft) / S/Zn (spring) SUS304-