Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • T Type Fastener 5 Type
  • T Type Fastener 5 Type
  • T Type Fastener 5 Type
  • T Type Fastener 5 Type

T Type Fastener 5 Type TL-29A

4.50 (2)
Item.#
09320525
Mfr.#
TL-29A
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, various types of cases
Clamping Force (N [kgf])
About 98.1 (10)
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Material and Processing
(Keeper arm case lever base) BSP/nickel(shaft) BSBM/nickel(spring) SUS304/-
Weight (g)
21
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Opening and closing of a plastic box
5
From Japan
On 2017-05-17 18:02:03
The size is just right, and the condition of the tension is also good. I hope I will be a bit cheaper if I want a greed.
This review is about item#9320525.
Because the case clasp was broken
4
From Japan
On 2013-02-10 10:46:38
I could use it as intended. I think that it looks luxurious and looks good. However, a special screw may be necessary. There are countersunk screws, but what I prepared is somewhat less inside the taper.
This review is about item#09320525.