Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel T-Type Fasteners
  • Stainless Steel T-Type Fasteners
  • Stainless Steel T-Type Fasteners
  • Stainless Steel T-Type Fasteners
  • Stainless Steel T-Type Fasteners

Stainless Steel T-Type Fasteners TL-281

5.00 (2)
Item.#
09320534
Mfr.#
TL-281
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Please give countersinking and chamfering to the other side when installing.
Material and Processing
(LEVER-BASED ARM KEEPER )BARREL FINISHING (GUIDE PLATE SHAFT) SUS304 / SUS304 /-(COIL SPRINGS) SUS631J1-WPC
Weight (g)
7.7
Purpose
Marine goods, small measuring instruments, small precision instruments, etc.
Clamping Force (N [kgf])
About 49.1 (5)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product parts
5
From Japan
On 2016-08-16 08:40:19
It's handy because there was not such a small thing in the home center
This review is about item#09320534.
Bulletin board
5
From Japan
On 2016-07-16 16:31:51
I used it when building a small bulletin board. I was saved because I was looking for small objects.
This review is about item#09320534.