Buy more than* S$200* and get FREE SHIPPING

  • Latch
  • Latch
  • Latch
  • Latch

Latch TL-3-2

5.00 (1)
Item.#
09320586
Mfr.#
TL-3-2
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Weight (g)
27
Dimensions p (mm)
t1
Dimensions C (mm)
29
Dimensions B (mm)
18
Allowable Load (N[kgf])
177(18)
Dimensions M (phi mm)
6.5
Dimension Q(mm)
31
Dimension K(mm)
7.5
Dimension G(mm)
14
Dimensions J (mm)
29
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Dimensions N (mm)
(10.5)
Dimension m2(phimm)
3.6
Dimension m1(phimm)
3.6
Dimensions E (mm)
11
Dimensions D (mm)
10
Dimension F (mm)
26
Dimensions A (mm)
43.5
Dimension H (mm)
18.5
Dimensions L (mm)
t1.5
Material and Processing
(Base lever keeper) BSP/Ni (spring shaft) SUS/- (arm) BSW/Ni
Purpose
Measuring instruments, distribution board, control panel, machine tools, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for display fixtures
5
From Japan
On 2013-02-06 13:15:10
Since there was details such as the dimensions of the used parts, it was processed without any problem
This review is about item#09320595.