Buy more than* S$200* and get FREE SHIPPING

  • Latch
  • Latch
  • Latch
  • Latch

Latch TL-3-3

5.00 (1)
Item.#
09320595
Mfr.#
TL-3-3
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G(mm)
12.5
Dimensions J (mm)
26
Dimensions N (mm)
-9
Dimension m2(phimm)
3.5
Dimension m1(phimm)
3.3
Dimensions E (mm)
9.5
Dimensions D (mm)
10
Dimension F (mm)
24
Dimensions A (mm)
37
Dimension H (mm)
16
Dimensions L (mm)
t1.2
Weight (g)
18.5
Dimensions p (mm)
t0.8
Dimensions C (mm)
23
Dimensions B (mm)
17.5
Allowable Load (N[kgf])
118(12)
Dimensions M (phi mm)
5.6
Dimension Q(mm)
30.5
Dimension K(mm)
7
Material and Processing
(Base lever Keeper) BSP / Ni (spring shaft) SUS / - (arm) BSW / Ni
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for display fixtures
5
From Japan
On 2013-02-06 13:15:10
Since there was details such as the dimensions of the used parts, it was processed without any problem
This review is about item#09320595.