Buy more than* S$200* and get FREE SHIPPING

  • AC-DC adaptor 12V5A

AC-DC adaptor 12V5A LTE60E

2.75 (4)
Item.#
09320605
Mfr.#
LTE60E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 3
1 star 0
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Replacement of power adapter for Sharp LCD display
2
From Japan
On 2017-04-14 21:07:03
Because the plug-in did not match delicately, it changed to the insertion of a broken adapter.
This review is about item#56317695.
For Sharp LCD monitor
2
From Japan
On 2016-10-07 21:47:56
It hole diameter about 0.3mm If you measured the diameter of the plug hole was small, but does not enter the monitor side of the insertion portion of the center pin was not used as it is possible. Reluctantly and replacement to mono adapter failed the plug of the adapter side uses.
This review is about item#9320605.
Power to the monitor
5
From Japan
On 2016-09-29 10:31:11
Since the existing ones were broken was purchased as Taigae I no problem.
This review is about item#9320605.
As Bo was Bull DVD TV power adapter
2
From Japan
On 2016-04-16 13:52:04
And are like portable DVD TV adapter cable is disconnected you are using, I bought I think cheap kana from the manufacturer repair. However, the form of the power jack is thought that together if the adapter of 12V was a mistake. Type core is not in the middle of Jack this product. I wanted the type that there is a core in the middle. So, we use instead of connecting jack of broken adapter and the jack of this product. Photo the shape of the jack is seen that I think that it was good if any. Remodeling to have been used, but nothing did not have a problem. Is a long length of the adapter cable, it has been used in the car of the inverter, now well use the contrary.
This review is about item#09320605.