Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Semi Draw Latch
  • Stainless Steel Semi Draw Latch
  • Stainless Steel Semi Draw Latch
  • Stainless Steel Semi Draw Latch

Stainless Steel Semi Draw Latch TL-154-1

4.00 (2)
Item.#
09320613
Mfr.#
TL-154-1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material and Processing
(LEVER-BASED ARM SHAFT SPRING KEEPER) SUS304 /-
Dimensions E (mm)
23
Dimensions D (mm)
40
Dimension F (mm)
23
Dimensions A (mm)
26
Dimension H (mm)
13
Weight (g)
17.4
Dimensions M (mm)
t1.2
Dimensions C (mm)
13.5
Dimensions B (mm)
16
Application
Measuring instruments, distribution board, control panel, machine tools, etc.
Dimension r (mm)
22.6
Dimension Q(mm)
t0.8
Dimension K(mm)
10.5
Dimension G(mm)
10
Dimensions J (mm)
16
Dimensions N (mm)
9.8
Dimensions p (mm)
t1
Allowable Load (N[kgf])
157(16)
Dimension L (phi mm)
3.4
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-06-23 14:48:13
Although the clasp of the cooler box was broken and used with binding with a string, I was looking for something good so it was inconvenient, so it was nice to have just good.
This review is about item#09320622.
Used by an individual.
3
From Japan
On 2015-08-19 23:20:39
Work is fast in set with eye thread.
This review is about item#09320622.