Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Semi Draw Latch
  • Stainless Steel Semi Draw Latch
  • Stainless Steel Semi Draw Latch
  • Stainless Steel Semi Draw Latch

Stainless Steel Semi Draw Latch TL-154-2

4.00 (2)
Item.#
09320622
Mfr.#
TL-154-2
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material and Processing
(LEVER-BASED ARM SHAFT SPRING KEEPER) SUS304 /-
Dimension F (mm)
28
Dimensions A (mm)
32
Dimension H (mm)
16
Weight (g)
35.4
Dimensions M (mm)
t1.5
Dimensions C (mm)
15
Dimensions B (mm)
21
Dimensions E (mm)
34
Dimensions D (mm)
(51)
Application
Measuring instruments, distribution board, control panel, machine tools, etc.
Dimension K(mm)
11
Dimension G(mm)
12.5
Dimensions J (mm)
18
Dimensions N (mm)
12.7
Dimensions p (mm)
t1.5
Allowable Load (N[kgf])
98.1(10)
Dimension L (phi mm)
3.8
Dimension r (mm)
27.5
Dimension Q(mm)
t1.2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-06-23 14:48:13
Although the clasp of the cooler box was broken and used with binding with a string, I was looking for something good so it was inconvenient, so it was nice to have just good.
This review is about item#09320622.
Used by an individual.
3
From Japan
On 2015-08-19 23:20:39
Work is fast in set with eye thread.
This review is about item#09320622.