Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Semi-Type Cover Latch, Small
  • Semi-Type Cover Latch, Small
  • Semi-Type Cover Latch, Small
  • Semi-Type Cover Latch, Small

Semi-Type Cover Latch, Small TL-2

5.00 (1)
Item.#
09320647
Mfr.#
TL-2
Package Qty.
1PC
Ship pack of
1
1.67 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material and Processing
(Keeper lever-based) SPCC/Ni (arm) SWRM/Ni (rivet)S/Ni
Weight (g)
5.5
Allowable Load (N[kgf])
35(3.57)
Application
Measuring instruments, distribution board, control panel, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the shelves fixed split ....
5
From Japan
On 2016-04-21 22:16:40
This firm made was but small. It is good to be with a screw if possible.
This review is about item#09320647.