Buy more than* S$200* and get FREE SHIPPING

  • Pull-Down Catch
  • Pull-Down Catch
  • Pull-Down Catch
  • Pull-Down Catch

Pull-Down Catch TL-217-1

2.00 (1)
Item.#
09320656
Mfr.#
TL-217-1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, various types of cases
Weight (g)
32.5
Dimensions p (mm)
t1.2
Dimensions B (mm)
29
Dimensions D (mm)
6
Dimension F (mm)
4.8
Dimensions A (mm)
37
Dimension H (mm)
19
Dimensions L (mm)
(10.6)
Dimensions J (mm)
15
Dimensions M (mm)
3.2
Dimensions C (mm)
14
Dimensions E (mm)
40
Dimensions N (mm)
3
Allowable Load (N[kgf])
80(8.15)
Dimension K(mm)
7
Dimension G(mm)
24
Material and Processing
(Base lever Keeper) BSP / Ni (arm shaft rivets) BSW / Ni (leaf spring) PBSP / Ni
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Close the lid of the wooden box
2
From Japan
On 2014-08-19 13:12:21
Although there was a description that the screw hole was 2φ, in fact the screw prepared by 3φ could not be used. Because it was necessary to align with the screw used to fix the hinge. Quality itself is fine, but it is meaningless if the basic place is wrong.
This review is about item#09320674.