Buy more than* S$200* and get FREE SHIPPING

  • Drow Catch
  • Drow Catch
  • Drow Catch
  • Drow Catch

Drow Catch TL-241-2

5.00 (2)
Item.#
09320692
Mfr.#
TL-241-2
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Latch keeper) PP / black
Weight (g)
3
Dimensions p (mm)
5.6
Dimensions B (mm)
43
Allowable Load (N[kgf])
29.4(3)
Dimension Q(mm)
2.7
Dimension K(mm)
6.2
Dimension G(mm)
3.8
Dimensions J (mm)
11.3
Dimensions N (mm)
-8.5
Dimensions M (mm)
12.9
Dimensions C (mm)
6
Dimensions E (mm)
25
Dimensions D (mm)
12.5
Dimension F (mm)
2
Dimensions A (mm)
17.2
Dimension H (mm)
12.7
Dimensions L (mm)
6.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
With the hobby's work.
5
From Japan
On 2017-06-29 18:11:03
I switched from patch lock to draw catch. Although patchin lock only draws, draw catch can fix firmly with both push and draw.
This review is about item#9320692.
Lock of HIOKI measuring instrument case
5
From Japan
On 2017-04-28 16:49:13
I never thought that I was selling such things. The lock of the measuring instrument case of Hioki broke, and since it was writing the model number, it was sold here if it searched.
This review is about item#9320683.