Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cover Latch With A Lock
  • Cover Latch With A Lock
  • Cover Latch With A Lock
  • Cover Latch With A Lock

Cover Latch With A Lock TL-314

4.00 (1)
Item.#
09320701
Mfr.#
TL-314
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(BASE LEVER STOPPER KEEPER) BARREL FINISHING (ARM) SUS304 / SUS304 /-(SHAFT) / SUS-
Application
Measuring, communication equipment , machine tools, various types of chassis, etc.
Weight (g)
36
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To a piece of motorcycle
4
From Japan
On 2017-10-17 19:43:28
I was looking for a cheap patchin lock which is as simple as possible with a lock and tried to purchase it. It was a solid quality with auto lock. It is good to have various small size as well as patch lock with lock. In small size, we locked it without locking it.
This review is about item#9320701.