Buy more than* S$200* and get FREE SHIPPING

  • One-Touch Catch
  • One-Touch Catch
  • One-Touch Catch
  • One-Touch Catch
  • One-Touch Catch

One-Touch Catch TL-296-1

5.00 (1)
Item.#
09320735
Mfr.#
TL-296-1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Usage
To open lid, raise lock and handle the lid. To close lid, make sure the lid is back to where it can be locked
Purpose
Control cabinet, control box, instrument panel boxes, etc.
Weight (g)
52
Material and Processing
(Cover lock-keeper) SUS304 / barrel polishing (shaft) SUS304 / - (Spring) SUS304WPB / -
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Opening and closing the door of the control box
5
From Japan
On 2013-11-05 19:26:52
It looks very smart even after it is not hornety in shape. The handling is very good. It opens and closes the door of the control BOX, but it is convenient because it can be tightened tightly and opened with a light force.
This review is about item#09320744.