Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Corner Clamp
  • Corner Clamp
  • Corner Clamp
  • Corner Clamp

Corner Clamp TL-198

4.67 (3)
Item.#
09320787
Mfr.#
TL-198
Package Qty.
1PC
Ship pack of
1
3.04 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Application
Measuring instruments, machine tools, etc.
Material and Processing
(Base) (Lever) SPCC/Uc / SPCC/Cr (shaft) SUS304-(arm) SWRH/Cr
Weight (g)
34.2
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Use as machine parts
5
From Japan
On 2016-06-05 22:28:36
I use for many years, but also pleased with the strength,
This review is about item#09320787.
Attach a round lid to the inlet of the concrete mixer is clamped.
4
From Japan
On 2015-02-11 21:10:34
There is a depression in the other party. I bought thinking of the clamp in the three places a round lid hooked to it. Mounting the strength of the lock caught strongly the middle of the action and to work in the direction to lock the lever of the clamp has also been obtained, but will come out slightly loose and defeat the lever to the locked position.
This review is about item#09320771.
Rock of the circle can lid
5
From Japan
On 2013-04-11 11:26:30
You come in handy in the firm make.
This review is about item#09320787.