Buy more than* S$200* and get FREE SHIPPING

  • Clamp
  • Clamp
  • Clamp

Clamp TL-212

5.00 (2)
Item.#
09320796
Mfr.#
TL-212
Package Qty.
1PC
Ship pack of
1
2.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Lever base arm) SPCC/Uc(shaft) SS41/Uc(spring) SWP/Uc(keeper) SPCC/Uc
Application
Measuring instruments, machine tools, etc.
Weight (g)
44.8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of the tool box
5
From Japan
On 2015-09-07 17:00:55
There is unexpectedly holding force, was good feeling. I think that may be the strong.
This review is about item#09320796.
Motorcycle rear box for your own
5
From Japan
On 2013-05-04 17:58:26
Price and feature impeccable. Also I think that you also want to use the time to produce a thing of the same function.
This review is about item#09320796.