Buy more than* S$200* and get FREE SHIPPING

  • Catch Lock
  • Catch Lock
  • Catch Lock
  • Catch Lock

Catch Lock TL-300B

4.67 (3)
Item.#
09320805
Mfr.#
TL-300B
Package Qty.
1PC
Ship pack of
1
18.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Lever latch , catch base) SUS304 / barrel finishing (keeper-base, keeper) ADC12 / SUS304 chemical conversion coating (spring)-(rock ass'y) SPCC (key) BSBM/Cr / BSBM/Ni
Weight (g)
102
Application
Power board, distribution board, control panel and vehicle for storage boxes and cases for carrying and storage cases
Allowable Load (N[kgf])
About 32.4 (3.3)
Caution
Attach the catch base and keeper base in the same plane Please note that if there is any difference in level to mounting surface it may hamper normal operation and locking becomes difficult.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Lock of tool box
4
From Japan
On 2017-01-24 05:37:05
It is a good product. If the outer surface of the catch part and the cylinder part are flat with considerable precision, it will get caught and need assist with hand? ... If you increase the clearance you can not be helped by the play?
This review is about item#09320805.
Door of saisen box
5
From Japan
On 2016-01-29 07:05:50
Thickness is thin and makes you feel elegance. I am saved because the installation is not exaggerated.
This review is about item#09320805.
As repair parts
5
From Japan
On 2014-01-17 17:33:35
Compared to the past, the body of the Hoddy became metal specifications and the durability has increased, so I am satisfied with the great taste price as well.
This review is about item#09320805.