Buy more than* S$200* and get FREE SHIPPING

  • FK Cabinet Lock
  • FK Cabinet Lock
  • FK Cabinet Lock
  • FK Cabinet Lock

FK Cabinet Lock TL-286

Item.#
09320945
Mfr.#
TL-286
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Key Number
286
Weight (g)
40
Application
Small controller / ticket-vending machine / information appliance / OA equipment / others.
Material and Processing
(Lock body) BSBM / Cr (fasteners) SPCC / Zn (mounting nut) BSBM / Ni (key) BSP / Ni
Specification
The key can only be turned between A and B for 90 degrees. Insert and removal of the key is only possible at point A (1 point removal). Key is reversible type. The key can be used for both right and left side. When mounting the key on the right, mount