Buy more than* S$200* and get FREE SHIPPING

  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock

Cylinder Lock TL-326

5.00 (2)
Item.#
09320972
Mfr.#
TL-326
Package Qty.
1PC
Ship pack of
1
14.83 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Power board, distribution board, control panel, etc.
Material and Processing
(Lock, collar) ZDC/Cr(wave washer) SUS / -(mounting nut) S/Zn(rotation rule cam, fastening-plate, and hexagon nut) SPCC/Zn(key) BSP/Ni
Key Number
No001-150 *Key number is not specified since it is random.
Weight (g)
81
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Changing the cylinder lock
5
From Japan
On 2017-05-20 14:58:12
I got a little processed and it stuck. Thank you for your prompt response.
This review is about item#9320972.
Since the key of the fuel hatch of the secondhand camper car was not attached, we measured the dimensions and chose an appropriate size cam lock.
5
From Japan
On 2011-07-16 09:27:57
Goods can be rotated smoothly with good accuracy. When purchasing at a camper car shop, the size is limited. In case of single item purchase, it will have become more than double the price with the transfer fee, shipping fee etc.
This review is about item#09320972.