Buy more than* S$200* and get FREE SHIPPING

  • Cap Cylinder Lock
  • Cap Cylinder Lock
  • Cap Cylinder Lock
  • Cap Cylinder Lock

Cap Cylinder Lock TL-342

5.00 (1)
Item.#
09321051
Mfr.#
TL-342
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Key Number
No.200
Weight (g)
52.2
Application
Small cabinet, various small equipment, etc.
Material and Processing
(Case) ZDC / Cr (cap rotation regulating cam) SUS304 / barrel polishing (lock) ZDC SUS / Zn - (fasteners, Sarah washer) SPCC / Zn (Round head Phillips screw) SUS / - (Mounting nut) BSBM / Ni (key) BSP / Ni
Specification
Key rotation is 90 degrees between A and B. Key insertion-removal is possible on both AB points. (Pulling out two points)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-06-24 14:50:22
It is convenient because you can order while confirming the size.
This review is about item#09321051.