Buy more than* S$200* and get FREE SHIPPING

  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock

Cylinder Lock TL-121-1

4.60 (5)
Item.#
09321094
Mfr.#
TL-121-1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Small cabinet, various small equipment, etc.
Weight (g)
51.9
Specification
Key rotation is 90 degrees between AB. Connecting or disconnecting the key is only possible at point A((Out of 1 point))
Key Number
121
Model
With left
Material and Processing
( Lock body) BSBM/Cr (nut) BSBM/Ni(CLASP) SPCC/Uc (set screws)B/Ni (key) BSP/Ni
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For safety devices
4
From Japan
On 2016-11-14 19:01:44
As a result of looking for low height & low price, I am currently using this key. If you ask the manufacturer to customize it is expensive, we are improving a part of it arbitrarily but it is satisfactory because it can be used without problems. There is some rattling (although it may be necessary as escape) in the key insertion and the lever part, but there was no problem on the use at all.
This review is about item#9321085.
For replacing damaged cylinder lock
5
From Japan
On 2015-05-26 20:37:56
The lock on the relatively large bulletin board broke and I was in trouble because it was not locked. This time it was a misdirection to pull out the key, but it was dealt with by additional remodeling. The price is also cheap, I am very satisfied.
This review is about item#09321076.
Opening and closing the key box
5
From Japan
On 2014-10-10 17:23:25
Only the key was necessary. I will set aside for the locks. Will it be okay to order with just a number? Although I am troubled every time, this time was OK. it is perfect. It was an order for shipment on the same day so it was ordered by Mr. Monotaro. Friday order → Sagawa flight (Hyogo) → Kawasaki Monday arrival. If you consider the size of the thing, the box is too good. I do not know if mail service can be used, but I wonder if I could make shipping fee cheaper sooner? However, it is a story that this investigation is insufficient, correspondence is satisfactory.
This review is about item#09321076.
Shutter key
5
From Japan
On 2013-06-24 17:14:49
The same key was attached to the shutter, although it was old, it is old, so I made it fresh It is cheap, anything, even if it inquires, it will be easy to ride the consultation It is very good, it is recommended.
This review is about item#09321076.
Lock of kitchen garbage lid lid
4
From Japan
On 2012-12-24 13:43:45
The price is reasonable, easy to install, but the head of the flat head screw (2 mm) stopping the telescope is easy to tame so make it a screw to make it 2.8 mm if it makes it.
This review is about item#09321076.