Buy more than* S$200* and get FREE SHIPPING

  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock

Cylinder Lock TL-214-1

5.00 (2)
Item.#
09321112
Mfr.#
TL-214-1
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Small cabinet, various small equipment, etc.
Compatible Board Thickness (mm)
t2.5
Model
With left
Specification
Key rotation is 90 degrees between AB. Key insertion-removal is possible on both AB points. (Pulling out two points)
Key Number
035
Weight (g)
27.4
Material and Processing
(Plug case) ZDC/Cr(retainer) SK/Zn(studs) SPCC/Zn(key) BSP/Ni
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Key exchange of office key box
5
From Japan
On 2014-04-14 14:10:08
It was a surprise that the items up to the cylinder lock were all included. Thanks to repair by myself, the cost was cheap.
This review is about item#09321112.
maintenance
5
From Japan
On 2014-03-14 17:17:14
Good
This review is about item#09321137.