Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock

Cylinder Lock TL-214-2

5.00 (2)
Item.#
09321121
Mfr.#
TL-214-2
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Small cabinet, various small equipment, etc.
Model
Left with
Weight (g)
27.1
Material and Processing
(Plug-case) ZDC / Cr (retainer) SK / Zn (fasteners) SPCC / Zn (key) BSP / Ni
Key Number
035
Compatible Board Thickness (mm)
t1
Specification
Key rotation is 90 degrees between A and B.Key insertion-removal is possible on both AB points. (Pulling out two points)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Key exchange of office key box
5
From Japan
On 2014-04-14 14:10:08
It was a surprise that the items up to the cylinder lock were all included. Thanks to repair by myself, the cost was cheap.
This review is about item#09321112.
maintenance
5
From Japan
On 2014-03-14 17:17:14
Good
This review is about item#09321137.