Buy more than* S$200* and get FREE SHIPPING

  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock
  • Cylinder Lock

Cylinder Lock TL-214-4

5.00 (2)
Item.#
09321146
Mfr.#
TL-214-4
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Small cabinet, various small equipment, etc.
Compatible Board Thickness (mm)
t1
Model
Right with
Material and Processing
(Plug-case) ZDC / Cr (retainer) SK / Zn (fasteners) SPCC / Zn (key) BSP / Ni
Key Number
035
Weight (g)
27.1
Specification
Key rotation is 90 degrees between A and B.Key insertion-removal is possible on both AB points. (Pulling out two points)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Key exchange of office key box
5
From Japan
On 2014-04-14 14:10:08
It was a surprise that the items up to the cylinder lock were all included. Thanks to repair by myself, the cost was cheap.
This review is about item#09321112.
maintenance
5
From Japan
On 2014-03-14 17:17:14
Good
This review is about item#09321137.