Buy more than* S$200* and get FREE SHIPPING

  • Cam-Lock, "My Lock"
  • Cam-Lock,
  • Cam-Lock,

Cam-Lock, "My Lock" TL-225

4.83 (6)
Item.#
09321182
Mfr.#
TL-225
Package Qty.
1PC
Ship pack of
1
7.62 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Key Number
225
Weight (g)
31.4
Application
OA equipment, information equipment, vending machine, crime prevention apparatus, etc.
Material and Processing
(Main part of a lock) BSBM/Cr(mounting nut) SWRCH/Zn(fastening plate) SPCC/Zn(toothed-lock-washer and hexagon nut) S/Zn(key) BSBM-SPCC/nickel(Spencer) S55 C/Zn
Specification
Key rotation is 90 degrees between A and B. Connecting or disconnecting the key is only possible at point A((Out of 1 point))
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Lock of the box
4
From Japan
On 2016-07-27 16:19:42
It is cheap and very easy to use.
This review is about item#09321182.
Create coin box
5
From Japan
On 2016-03-12 00:26:54
It is strong and very good. It's cheap anyway.
This review is about item#09321182.
Rack security measures
5
From Japan
On 2015-09-02 07:36:23
The price is cheap as it is equivalent to the marketed item and it is pleased
This review is about item#09321182.
Key change of professional home electronics
5
From Japan
On 2015-01-14 09:02:16
There is no place to sell the keys of this size in the middle, I regularly buy it with a monotaro. Very helpful. I would like to continue selling for a long time in future.
This review is about item#09321182.
Compact case
5
From Japan
On 2014-02-04 13:35:56
I am satisfied with making accurate for the price.
This review is about item#09321182.
To the door lock of mobile sales car production ...
5
From Japan
On 2013-09-20 13:16:43
Since 4 key purchase, the common key was desired in the usage situation, I informed that after ordering, but it was reply of "It is impossible because there is a need to look for a warehouse", but as a result 4 common locks are sent He gave me. I appreciate the detailed care.
This review is about item#09321182.