C-701 Type Cam Lock No.20000 TL-96-2(20000)
(4)
Item.#
09321356
Mfr.#
TL-96-2(20000)
Package Qty.
1PC
Ship pack of
1
Item Feature
Caution
Fasteners are not included. Please use TL-96K series
Caution
Fasteners are not included. Please use TL-96K series
Application
Automatic vending machines and coin-operated lockers, etc.
Key Retractable Position
A/B
Material and Processing
(Lock) BSBM/Cr (mounting nut / Hexagon nuts) SUM (key) S/Zn / SPCC/Ni
Specification
Key rotation is 90 degrees between AB.
Weight (g)
74.1
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
The key to the vending machines is hard to change
From Japan
On 2017-05-13 22:24:36
I felt that I got lucky and cheap. We plan to replace others.
Coin outlet.
From Japan
On 2017-04-27 19:20:44
Because I usually use it well, it will not break and it will not rain if it will rain
To repair the locker
From Japan
On 2017-04-17 19:10:36
Since the key of the locker was broken, it was convenient to return with other products as it was found by Monotaro.
Camper
From Japan
On 2011-04-26 19:34:42
It was still good if I could order the same product as the Tochigiya catalog.
Top