Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Latch
  • Solenoid Latch
  • Solenoid Latch
  • Solenoid Latch

Solenoid Latch TL-258-1

5.00 (1)
Item.#
09321401
Mfr.#
TL-258-1
Package Qty.
1PC
Ship pack of
1
27.68 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
DC24 (Continuous rating)
Power Consumption (W)
3
Specification
With lock
Purpose
Power board, distribution board, control panel, locker, etc.
Switch
Keep continuing the retracted state of ON/(solenoid) latch OFF/(solenoid) latch continues to pop out
Suction Power (N [kgf])
0.98(0.1) - 6.87(0.7)
Weight (g)
128.1
Type
Built-in mechanical lock ( for emergency)
Material and Processing
(Base) (Retainer E type) SPCC/Zn / SUS-(latch spring pin spring) / SUS304-(Sarah small screws) S/Zn (locksmith)-/Cr
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron door safety lock
5
From Japan
On 2013-11-19 15:14:13
Can be used well. It is a rugged structure.
This review is about item#09321435.