Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Solenoid Latch
  • Solenoid Latch
  • Solenoid Latch
  • Solenoid Latch

Solenoid Latch TL-258-2

5.00 (1)
Item.#
09321417
Mfr.#
TL-258-2
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
DC24 (Continuous rating)
Power Consumption (W)
3
Specification
No Lock
Type
-
Material and Processing
(Base) (Retainer E type) SPCC/Zn / SUS-(latch spring pin spring) / SUS304-(Sarah small screws) S/Zn (locksmith)-/Cr
Suction Power (N [kgf])
0.98(0.1) - 6.87(0.7)
Weight (g)
98.7
Caution
Key is not included
Purpose
Power board, distribution board, control panel, locker, etc.
Switch
Keep continuing the retracted state of ON/(solenoid) latch OFF/(solenoid) latch continues to pop out
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron door safety lock
5
From Japan
On 2013-11-19 15:14:13
Can be used well. It is a rugged structure.
This review is about item#09321435.