Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Latch
  • Solenoid Latch
  • Solenoid Latch
  • Solenoid Latch

Solenoid Latch TL-259-1

5.00 (1)
Item.#
09321426
Mfr.#
TL-259-1
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
DC24 (continuous rating)
Weight (g)
249.8
Suction Power (N [kgf])
1.96(0.2) to 15.7(1.6)
Material and Processing
(Base) SPCC/Zn (E-type retaining ring) SUS/- (latch spring pin spring) SUS304/- (countersunk head screws) S/Zn (lock) -/Cr
Type
Mechanical lock Built-in (emergency)
Power Consumption (W)
5
Specification
With lock
Purpose
Power board, distribution board, control panel, locker, etc.
Switch
I continue to state that ON / (Seo solenoids) latch is retracted. I continue to state that OFF / (Seo solenoids) latch jumped out.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron door safety lock
5
From Japan
On 2013-11-19 15:14:13
Can be used well. It is a rugged structure.
This review is about item#09321435.