Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solenoid Latch
  • Solenoid Latch
  • Solenoid Latch
  • Solenoid Latch

Solenoid Latch TL-259-2

5.00 (1)
Item.#
09321435
Mfr.#
TL-259-2
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
DC24 (continuous rating)
Suction Power (N [kgf])
1.96(0.2) to 15.7(1.6)
Weight (g)
221.8
Material and Processing
(Base) SPCC / Zn (E-type retaining ring) SUS / - (latch spring pin spring) SUS304 / - (countersunk head screws) S / Zn (lock) -/Cr
Type
-
Caution
Key is not included
Power Consumption (W)
5
Specification
No Lock
Switch
I continue to state that ON / (solenoid) latch is retracted.?I continue to state that OFF / (solenoid) latch was jumping.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron door safety lock
5
From Japan
On 2013-11-19 15:14:13
Can be used well. It is a rugged structure.
This review is about item#09321435.