Buy more than* S$200* and get FREE SHIPPING

  • Key Wrench
  • Key Wrench
  • Key Wrench

Key Wrench TL-193-2

5.00 (1)
Item.#
09321514
Mfr.#
TL-193-2
Package Qty.
1PC
Ship pack of
1
1.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
Key (wrench) ZDC/Ni
Caution
Simple lock is not included
Weight (g)
16.4
Application
Distribution boards, machine tools, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car parts
5
From Japan
On 2013-03-19 14:58:21
Compact may be.
This review is about item#09321514.