Buy more than* S$200* and get FREE SHIPPING

  • Screw With Knob, Short Type
  • Screw With Knob, Short Type
  • Screw With Knob, Short Type
  • Screw With Knob, Short Type

Screw With Knob, Short Type TL-233-1

5.00 (1)
Item.#
09321636
Mfr.#
TL-233-1
Package Qty.
1PC
Ship pack of
1
1.91 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
M3
Weight (g)
6.2
Dimension B (phi mm)
8
Dimensions E (mm)
8
Material and Processing
(Screw with knob) BSBM/Cr(Retaining washer for screw) PA / primary colors
Dimension F (mm)
(1.5)
Dimension A (mm phi)
12
Dimensions C (mm)
8
Purpose
Measuring instruments, distribution board etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Their products
5
From Japan
On 2014-11-18 14:52:58
There is a sense of quality, it is firm. Do a little or a high unit price.
This review is about item#09321636.