Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Screw With Knob, Short Type
  • Screw With Knob, Short Type
  • Screw With Knob, Short Type
  • Screw With Knob, Short Type

Screw With Knob, Short Type TL-233-2

5.00 (1)
Item.#
09321645
Mfr.#
TL-233-2
Package Qty.
1PC
Ship pack of
1
2.77 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimension A (mm phi)
12
Dimensions C (mm)
8
Dimensions D (mm)
M3
Weight (g)
6.5
Material and Processing
(Knob screws) BSBM/Cr (screw retaining washers)PA/primary color
Dimension B (phi mm)
8
Dimensions E (mm)
12
Dimension F (mm)
(1.5)
Purpose
Measuring instruments, distribution board etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Their products
5
From Japan
On 2014-11-18 14:52:58
There is a sense of quality, it is firm. Do a little or a high unit price.
This review is about item#09321636.